The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
GREENLEE #421

General Purpose Rope Polypropylene 3 Strand Standard Yellow - Green Tracer

SKU # 78331021480
Type: General Purpose
Material: Polypropylene
Rope Construction: 3 Strand Standard
Color: Yellow - Green Tracer
Diameter: 1/2 in.
Length: 250 ft.
Tensile Strength: 3,780 lb.
Weight: 15 lb. / 250 ft.
Package: Spool