Menu Search
Search
GREENLEE #417

General Purpose Rope Polypropylene 3 Strand Standard Yellow - Green Tracer

SKU # 78331021477
Type: General Purpose
Material: Polypropylene
Rope Construction: 3 Strand Standard
Color: Yellow - Green Tracer
Diameter: 3/8 in.
Length: 250 ft.
Tensile Strength: 2,430 lb.
Weight: 9 lb. / 250 ft.
Package: Spool