Menu Search
Search
COOPER TOOLS #0333024

Straight Link Coil Chain, Low Carbon Steel, Zinc Plated, 3/0 in. Trade, 100 ft L, 605 lb Strength

SKU # 02041806162
Type: Straight Link Coil Chain
Material Type: Low Carbon Steel
Material Finish: Zinc Plated
Trade Size: 3/0 in.
Length: 100 ft.
Strength: 605 lb.
Weight: 31 lb. / 100 ft.
Package Type: Carton
Listings: ASTM, AISI, ASME, NACM, Proof-Tested

Chain; Coil; Straight Link; 3/0 in. Trade; 100 ft Length; 605 lb Strength; Zinc Plated Low Carbon Steel; Carton Package