Menu Search
Search
LITTLE MULE #04491W

Linemen's Strap Hoist, Lever, Fiberglass, 2000 lb

SKU # 78046298937
Type: Lightweight Strap Hoist
End - Connecting: Hot Stick Ring Hooks, Safety Latch
End - Load: Hot Stick Ring Hooks, Safety Latch
Operator: Lever
Handle: Fiberglass
Single Line - Capacity: 2000 lb.
Single Line - Lift: 11.00 ft
Single Line - Head Room - Min: 20 in.
Double Line - Capacity: 4000 lb
Double Line - Lift: 5.50 ft
Double Line - Head Room - Min: 23 in.
Weight: 13 lb.

LMULE 04491W 344DB LINEMANS HOIST