Menu Search
Search
COOPER TOOLS #7336624

Wire or Fiber Rope Snatch Block Single 3.00"

SKU # 02041812384 Manufacturer Series: 4102V
Type: Wire or Fiber Rope Snatch Block
Sheave Quantity: Single
Sheave Size: 3.00"
Bushing-Bearing Type: Bronze Bushings
Construction: Steel Shell
Attachments: Swivel Hook & Safety Snap
Rope Range: 7/8"
Working Load: 2 Tons
Weight: 10 lb.

Blocks: Type - Wire or Fiber Rope Snatch Block; Sheave Quantity - Single; Sheave Size - 3.00"; Bushing-Bearing Type - Bronze Bushings; Material - Construction - Steel Shell; Attachments - Swivel Hook and Safety Snap; Rope Range - 7/8"; Working Load - 2 Tons; Weight - 10-lb; Additional Information - OAL: 6". Dual Rated Sheeves: 7/8" Mainila Rope or 3/8" Wire; Manufacturer Series - 4102V

Additional Info: OAL: 6". Dual Rated Sheeves: 7/8" Mainila Rope or 3/8" Wire