Menu Search
Search
BASCO #THO55N

Closed Head Drum, 23.3 in. OD x 34.8 in. H, 55 gal., LDPE

SKU # 46275898992
Type: BPA Free Closed Head Drum
Size: ODxH: 23.3 x 34.8 in.
Color: Natural
Material: LDPE
Capacity: 55 gal.

Indoor or outdoor no problem, this UV resistant drum is also a corrosion resistant 55 gal. plastic drum. No matter how many different types of 55 gal. drums that exist (Because there are many, we checked), this BPA free closed head 55 gal. plastic drum is