The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EAGLE MANUFACTURING #1637

Platform, Spill Control, Polyethylene, Yellow

SKU # 04844160317
Type: Mobile Spill Control Platform
Spill Capacity: 30 gal.
Load Capacity: 2000 lb.
Dimensions: 56.00 x 41.00 x 28.00 in.
Material: Polyethylene
Finish: Yellow
Weight: 92 lb.

Safely transfer containers between workstations in your plant. Unit provides the safety of a spill control platform with the convenience of mobility. Platform is made of heavy-duty steel and high-density polyethylene.

Additional Info: Forkliftable