Menu Search
Search
CHECKERS INDUSTRIAL PRODUCTS #RC815

Wheel Chock Block Black Rubber - 13621

SKU # 81295800322
Type: Wheel Chock Block
Material: Rubber
Finish: Black
Application: Over The Road Trucks, Trailers and Loading Dock Facilities
Size: HxWxL: 6 x 8 x 10 in.
Weight: 8.6 lb.

Federal Safety Standards require that vehicles be chocked while loading and unloading. Rubber Wheel Chocks feature a traction design that grips both the tire and the road.