Menu Search
Search
MASTER LOCK #1492DAT

Pin, Barrel Head Hitch; 3 in.; Chrome-Plated Steel; For 1/2 in. Receivers

SKU # 78164991491
Type: Barrel Head Hitch Pin
Size: 3 in.
Material: Chrome-plated Steel
For Use With: 1/2 in. Receivers
Listings: Class I/II