Menu Search
Search
TY-FLOT #NPL3

Safe-T-Sponge FME Sponge, 3.25 in. Diameter, Round, Fail Safe Handle

SKU # 40074992063
Type: FME Sponge
Size Application: 3.25 in. Diameter
Configuration-Shape: Round, Fail Safe Handle
Package Quantity: 25

F.M.E. (foreign material exclusion) during turbine repairs presents the challenge of closing an irregular cavity with a versatile material to block debris. Earlier methods consisted of rags, tape, wood, or air bladders. Turbine Safe-T-Sponges offer a number of advantages.