Menu Search
Search
TY-FLOT #L-PL-10

Safe-T-Spongesā„¢ FME Sponge 10 in Diameter x Orange

SKU # 40074992151
Type: FME Sponge
Size Application: 10 in. Diameter
Color: Orange
Configuration-Shape: Round
Package Quantity: 10

Sponges: Type - FME Sponge; Size Application - 10 in Diameter; Color - Orange; Configuration-Shape - Round, Fail Safe Handle; Package Quantity - 10; Additional Information - Keeps Foreign Materials Out Of Irregular Cavities/Turbine Ports; Manufacturer Series - Safe-T-SpongeĀ®

Additional Info: Keeps Foreign Materials Out Of Irregular Cavities/Turbine Ports