Menu Search
Search
NASCO #1103J-Y-L

ArcLite™ Jacket, Arc Flash; Flame Resistant; Nomex/PVC; Yellow; Large

SKU # 78982792341 Manufacturer Series: 1000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Material Color: Yellow
Size: Large
ATPV: 12 cal/cm sq.
PPE Category: 2
Rating - Arc Data: ATPV 12 cal/cm sq., HAF 80%
Test Listings: ASTM F1891, NFPA 70E
Type: Jacket
ATPV: 12 cal/cm sq.
PPE Category: 2
Hood: In collar
Protection: Flame Resistant, Waterproof, Arc Flash
Material: Nomex, PVC
Material Specification: 8 oz./sq-yd
Reflective Trim: 3M Scotchlite 1.5 in.
Closure: Zipper/Snap Storm Fly
Pockets: (2) Patch Pockets

Additional Info: Fall Protection Access, Velcro Cuff Adjuster