Menu Search
Mastic Pads Pad, Insulating, Polymers/Butyl Rubber Base, Gray
DOTTIE #68

Pad, Insulating, Polymers/Butyl Rubber Base, Gray

SKU # 78100215250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sound Barrier
Content Base: Polymers, Butyl Rubber
Application: Seal, Bond, Insulate, Deaden Sound
Temperature Range: -2° to +18°
Color: Gray
Size: 1/8 x 6 x 8 in.

Mastic Pads: Type - Sound Barrier; Content Base - Polymers, Butyl Rubber; Application - Seal, Bond, Insulate, Deaden Sound; Temperature Range - -2 deg to 18 deg; Color - Gray; Size - 1/8"x 6"x 8"