Menu Search
COOPER POWER SYSTEMS #18415-2

Air Seal Roll, Compound, Cohesion Encapsulator Base, Gray

SKU # 78421698829
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Airseal
Content Base: Cohesion Encapsulator
Application: Seals, Oxidation and Corrosion
Temperature Range: -20° to +194°F
Color: Gray
Size: 1/8 x 2-1/2 x 120 in.

Mastic Pads: Type - Airseal; Content Base - Cohesion Encapsulator; Application - Seals, Oxidation & Corrosion; Temperature Range - -20 to 194 deg F; Color - Gray; Size - 1/8"x 2-1/2"x 120"; Additional Information - Field Cut to Length; Manufacturer Series - Air Seal

Additional Info: Field Cut to Length