Menu Search

STEEL CITY #5-GC

Gang Box Plaster Ring Steel

SKU: 78599113120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Gang Box Plaster Ring
Material: Steel
Number of Gangs: 5
Raised - in: 0.81 in.
Width: 12.44 in.
Height: 4.69 in.
Capacity - cu-in: 23
Description
Masonry Outlet Boxes: Type - Gang Box Plaster Ring; Material - Steel; Number of Gangs - 5; Raised - in - 0.81; Width in inch - 12.44; Height in inch - 4.69; Capacity - cu-in - 23.0