Menu Search
Masonry Outlet Boxes Cover, Multigang Switch Box; 15.2 cu in; 3 Gangs; Steel

O-Z/GEDNEY #3GC-75

Cover, Multigang Switch Box; 15.2 cu in; 3 Gangs; Steel

SKU #68785525781
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Gang Box Plaster Ring
Material: Steel
Number of Gangs: 3
Raised: 0.75 in.
Width: 8.87 in.
Capacity - cu-in: 15.2

Masonry Outlet Boxes: Type - Gang Box Plaster Ring; Material - Steel; Number of Gangs - 3; Raised - in - 0.75; Width in inch - 8.87; Capacity - cu-in - 15.2