Menu Search
ABB INSTALLATION PRODUCTS #4062-WHITE

Thomas and Betts Round Outlet Box Cover Flat

SKU # 78635859175
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Round Outlet Box Cover
Style: Flat
Diameter in inch: 4.5 in.
Opening Type: Blank
Material: Reinforced Phenolic
Finish: White

Masonry Boxes: Type - Round Outlet Box Cover; Style - Flat; Diameter in inch - 4.50; Opening Type - Blank; Material - Reinforced Phenolic; Finish - White