STEEL CITY
#CBTW-8
Masonry Outlet Box Steel 1 Gangs
Loading price and availability...
Quantity Pricing:
Specifications
Type:
Masonry Outlet Box
Material:
Steel
Number of Gangs:
1
Depth:
7.5 in.
Height:
3.68 in.
Width:
2.12 in.
Capacity - cu-in:
52.3
Knockouts/Ea.Side-Ea.End-Bottom:
(6)1/2-3/4E - (3)1/2-3/4E - None
Description
Masonry Outlet Box Partitions: Type - Masonry Outlet Box; Material - Steel; Number of Gangs - 1; Depth in inch - 7.50; Height in inch - 3.68; Width in inch - 2.12; Capacity - cu-in - 52.3; Knockouts/Ea.Side-Ea.End-Bottom - (6)1/2-3/4E - (3)1/2-3/4E - None; Additional Information - Application: Thru-Wall Box for Concrete Block
Additional Info:
Application: Thru-Wall Box for Concrete Block