Menu Search
Search
O-Z/GEDNEY #M4-250

Masonry Box, 3.75 in. H x 7.38 in. W x 2.50 in. D, 67 cu-in, 4 Gangs, Steel

SKU # 68785552326
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Masonry Outlet Box
Material: Steel
Number of Gangs: 4
Depth: 2.5 in.
Height: 3.75 in.
Width: 7.38 in.
Capacity - cu-in: 67
Knockouts/​Ea.Side-Ea.End-Bottom: (4)1/2-3/4E - (8)1/2-3/4E - (4)1/2-3/4E

Additional Info: Non-Gangable