Menu Search
Search
MILWAUKEE #48-17-4030

Core Bit Extension, 12 in. L, 3 in. Shank, Steel

SKU # 04524235716
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Diamond Premium Wet Core Bit Extension
Length: 12 in.
Shank Size: 3 in.
Material: Steel