Menu Search
SUNX #435012

Masonry Bit 1/2 in. SDS Plus

SKU # 78631198900
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Masonry Bit
Shank Type: SDS Plus
Diameter: 1/2 in.
Length: 6 in.

Additional Info: Flute Length: 4 in., Base Material: Reinforced Concrete, Concrete, Brick, Masonry, Packaging: 1