SUNX #2038073

Hammer Drill Bit, Carbide Tip, SDS Shank, 1/4 in. Dia

SKU: 78631198659
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 1/4 in.
Length: 6 in.
Manufacturer Series: SDS-Plus
Description
HILTI 2038073 6 HAMMER DRL BIT 1/4