You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
MORSE CUTTING TOOLS #53406

Masonry Bit Carbide Regular Helix 1/4 in. 6 in. Drill Bit Size- 5/16 in., Finish/Coating- Black Oxide, Flute Length- 4 in., Point Angle- 118 Degree, Right Hand Cut

SKU # 68612553406
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Regular Helix
Diameter: 1/4 in.
Length: 6 in.

MCT 53406 5/16IN REG/HLX MASONRY DR

Additional Info: Drill Bit Size: 5/16 in., Finish/Coating: Black Oxide, Flute Length: 4 in., Point Angle: 118 Degree, Right Hand Cut