MORSE CUTTING TOOLS #53466

Masonry Bit Carbide High Helix 1/2 in. 6 in. Drill Bit Size- 5/8 in., Finish/Coating- Black Oxide, Flute Length- 4 in., Point Angle- 118 Degree, Right Hand Cut

SKU: 68612553466
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: High Helix
Diameter: 1/2 in.
Length: 6 in.
Description
MCT 53466 5/8IN HIGH/HLX MASONRY DR
Additional Info: Drill Bit Size: 5/8 in., Finish/Coating: Black Oxide, Flute Length: 4 in., Point Angle: 118 Degree, Right Hand Cut