Menu Search
Masonry Drill Bits Bit, Masonry; High Helix; Carbide; 1/2 in Dia; 6 in OAL

MORSE CUTTING TOOLS #84364

MARXMAN™ Bit, Masonry; High Helix; Carbide; 1/2 in Dia; 6 in OAL

SKU #68612584364
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Drill Bit Type: Masonry Drill Bit, High Helix
Tip: Carbide Tipped
Shank Type: Straight
Diameter: 1/2 in.
Length: 6 in. OAL, 4 in. Flute

Additional Info: Recommended for drilling in hard concrete aggregates and hard masonry products. High helix flute provides exceptional strength to minimize chipping of tip.