Menu Search
Search
MILWAUKEE #48-20-7431

Rotary Hammer Drill Bit, 1/4 in. Dia x 6 in. L, Carbide 2 Cutter Tip, SDS Shank

SKU # 04524211163 Manufacturer Series: M/2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Rotary Hammer
Tip: 2-Cutter, Centering
Shank Type: SDS-PLUS
Diameter: 1/4 in.
Length: 6 in.

Additional Info: Drill Depth: 4 in.