You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-20-7444

Rotary Hammer Bit, Carbide Tip, SDS Shank, 3/8 in. Dia

SKU # 04524211188 Manufacturer Series: SDS-Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 3/8 in.
Length: 12 in.

MILW 48-20-7444 5/16X10X12 RT HM BT