MILWAUKEE #48-20-7435

Rotary Hammer Bit, Carbide Tip, SDS Shank, 1/4 in. Dia

SKU: 04524211185
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 1/4 in.
Length: 14 in.
Manufacturer Series: SDS-Plus
Description
MILW 48-20-7435 1/4X12X14 RT HM BIT