Menu Search
Masonry Drill Bits Rotary Hammer 1/4 in. SDS-PLUS 2-Cutter, Centering

MILWAUKEE #48-20-7432

Rotary Hammer 1/4 in. SDS-PLUS 2-Cutter, Centering

SKU #04524211182
Manufacturer Series: M/2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Rotary Hammer
Tip: 2-Cutter, Centering
Shank Type: SDS-PLUS
Diameter: 1/4 in.
Length: 8 in.

Additional Info: Drill Depth: 6 in.