Menu Search
Masonry Drill Bits Masonry Bit, Carbide Tip, 3-Flat Shank, 5/8 in. Dia, 6 in. L

MILWAUKEE #48-20-8840

Secure-Grip™ Masonry Bit, Carbide Tip, 3-Flat Shank, 5/8 in. Dia, 6 in. L

SKU #04524209862
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Drill Bit Type: Hammer-Drill Bit
Tip: Carbide
Shank Type: 3-Flat
Diameter: 5/8 in.
Length: 6 in.

Milwaukee 3-flat secure-grip hammer-drill bit drills faster and lasts longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits.

Additional Info: Usable Length: 4 in.