MILWAUKEE #48-20-8821

Masonry Bit, Carbide Tip, 3-Flat Shank, 3/8 in. Dia, 6 in. L

SKU: 04524209854
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Hammer-Drill Bit
Tip: Carbide
Shank Type: 3-Flat
Diameter: 3/8 in.
Length: 6 in.
Manufacturer Series: Secure-Grip™
Milwaukee 3-flat secure-grip hammer-drill bit drills faster and lasts longer than others on the market. The 3-flat secure-grip shank fits in all 1/2 in. three-jaw hammer-drill chucks and maintains unyielding bit hold with heavy torsional loads. Designed especially for conical anchor, concrete screw, nail-in and hollow wall anchor applications, the bit provides superior performance through its reinforced flute geometry and carbide tip design. Milwaukee offers a complete range of 3-flat secure-grip hammer-drill bits.
Additional Info: Usable Length: 4 in.