Menu Search
MILWAUKEE #48-20-7457

Drill Bit, Masonry; 2-Cutter; 3/8 in. dia.; 18 in. long

SKU # 04524211192 Manufacturer Series: SDS-Plus
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Masonry Bit
Tip: Carbide 2 Cutter
Shank Type: SDS
Diameter: 3/8 in.
Length: 18 in.

Drill Bit, Masonry; 2-Cutter; 3/8 in. dia.; 18 in. long