Menu Search
METALLICS #BFR16

Masonry Drill Bit, 3/8 in. Dia x 4 in. L, Carbide Tip, Round Shank

SKU # 63972024130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 3/8 in.
Length: 4 in.