Menu Search
Masonry Drill Bits Masonry Drill Bit, 3/16 in. Dia x 3-1/2 in. L, Carbide Tip, Round Shank
METALLICS #CD5

Masonry Drill Bit, 3/16 in. Dia x 3-1/2 in. L, Carbide Tip, Round Shank

SKU # 63972031265
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 3/16 in.
Length: 3-1/2 in.

Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 3/16"; Length - 3-1/2"; Additional Information - Application: 1/4" Concrete, Self-Tapping Tapcon and QuaDrive

Additional Info: Application: 1/4" Concrete, Self-Tapping Tapcon and QuaDrive