ITM #502SP6006

Masonry Bit 1/2" Round Carbide

SKU: 78522691213
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 1/2 in.
Length: 6 in.
Manufacturer Series: 502BU
Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 1/2"; Length - 6"; Additional Information - Slow Spiral Flute. Shank Diameter: 1/4"; Manufacturer Series - 502BU
Additional Info: Slow Spiral Flute. Shank Diameter: 1/4"