Menu Search
Masonry Drill Bits Hammer Drill Bit, Carbide Tip, SDS Shank, 7/8 in. Dia x 13 in. L
HILTI #00293478

Hammer Drill Bit, Carbide Tip, SDS Shank, 7/8 in. Dia x 13 in. L

SKU # 61302362374
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 7/8 in.
Length: 13 in.

With the introduction of the new series of more powerful Hilti combination hammers, the Hilti TE-YX (SDS-Max) carbide drill bit line has been upgraded to provide maximum performance. The new TE-YX drill bits come with a stronger rebar-resistant carbide tip attachment, optimized connection end and easier to read markings. When combined with Hilti's powerful line of combination hammers the tool and bit outperforms and outlasts the competition.

Additional Info: Usable Length: 8 in.