Menu Search
Masonry Drill Bits Hammer Drill Bit, Carbide Tip, SDS Plus Shank, 3/8 in. Dia x 6 in. L
HILTI #00435006

Hammer Drill Bit, Carbide Tip, SDS Plus Shank, 3/8 in. Dia x 6 in. L

SKU # 61302364997 Manufacturer Series: TE-CX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Drill Bit Type: Hammer Drill Bit
Tip: Carbide
Shank Type: SDS Plus
Diameter: 3/8 in.
Length: 6 in.

Additional Info: Working Length: 4 in.