Menu Search

GENERIC - SCREWS - NUTS - BOLTS #1/4

Rotary Hammer Drill Bit, 1/4 in. Dia x 6 in. L, SDS Shank

SKU #78008099167
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 1/4 in.
Length: 6 in.

Masonry Drill Bits: Drill Bit Type - Percussion Masonry Bit; Tip - Carbide; Shank Type - SDS; Diameter - 1/4"; Length - 6"