Menu Search
Masonry Drill Bits Masonry Drill Bit, 1/2 in. Dia x 6 in. L, Carbide Tip, SDS Shank

DRILLCO #170A1326

Masonry Drill Bit, 1/2 in. Dia x 6 in. L, Carbide Tip, SDS Shank

SKU #40076498919
Manufacturer Series: 1700A
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 1/2 in.
Length: 6 in.

Masonry Drill Bits: Drill Bit Type - Percussion Masonry Bit; Tip - Carbide; Shank Type - SDS; Diameter - 1/2"; Length - 6"; Additional Information - High Resistance Vacuum Copper Brazed 160-deg Point. Packaging: 1; Manufacturer Series - 1700A

Additional Info: High Resistance Vacuum Copper Brazed 160-deg Point. Packaging: 1