Menu Search
Search
DRILLCO #182F16436

Bit; Masonry Drill; Carbide Tip; Spline Shank; 1 in. Diameter x 36 in. Length

SKU # 40076496827 Manufacturer Series: 1820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Spline
Diameter: 1 in.
Length: 36 in.

DRILLCO 182F16436 1 X 36 SPLINE S