Menu Search
Masonry Drill Bits Masonry Bit 3/16" Round Carbide

DOTTIE #MD1

Masonry Bit 3/16" Round Carbide

SKU #78100230205
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 3/16 in.
Length: 4 in.