DOTTIE #MD6

Masonry Bit 1/2" Round Carbide

SKU: 78100230230
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 1/2 in.
Length: 4 in.
Description
Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 1/2"; Length - 4"