Menu Search
CULLY ENTERPRISES #59724

Percussion Drill Bit, 1/4 in. Dia x 4 in. L, Carbide Tip, RamTip Shank

SKU # 08593759724 Manufacturer Series: Relton
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: RamTip
Diameter: 1/4 in.
Length: 4 in.