CULLY ENTERPRISES #59998

Masonry Drill Bit, 3/8 in. Dia x 12 in. L, Carbide Tip, SDS Shank

SKU: 08593759998
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 3/8 in.
Length: 12 in.
Manufacturer Series: Relton
Description
Masonry Drill Bits: Drill Bit Type - Percussion Masonry Bit; Tip - Carbide; Shank Type - SDS; Diameter - 3/8"; Length - 12"; Manufacturer Series - Relton