Menu Search
Masonry Drill Bits Masonry Drill Bit, 3/16 in. Dia x 4-1/2 in. L, Carbide Tip, Round Shank

CULLY ENTERPRISES #61111

Masonry Drill Bit, 3/16 in. Dia x 4-1/2 in. L, Carbide Tip, Round Shank

SKU #08593761111
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Drill Bit Type: Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 3/16 in.
Length: 4-1/2 in.

Masonry Drill Bits: Drill Bit Type - Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 3/16"; Length - 4-1/2"