Menu Search

BLACK & DECKER #DW5424

Percussion Masonry Bit 5/16" SDS Carbide

SKU: 02887405424
Manufacturer Series: Rock Carbide
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 5/16 in.
Length: 6 in.
Description
Masonry Drill Bits: Drill Bit Type - Percussion Masonry Bit; Tip - Carbide; Shank Type - SDS; Diameter - 5/16"; Length - 6"; Additional Information - Usable Length: 4"; Manufacturer Series - Rock Carbide
Additional Info: Usable Length: 4"