Menu Search

BLACK & DECKER #DW5230

Percussion Masonry Bit 3/8" Round Carbide

SKU: 02887405230
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: Round
Diameter: 3/8 in.
Length: 6 in.
Description
Masonry Drill Bits: Drill Bit Type - Percussion Masonry Bit; Tip - Carbide; Shank Type - Round; Diameter - 3/8"; Length - 6"