Menu Search
Masonry Drill Bits Percussion Masonry Bit 3/4" SDS Carbide
BLACK & DECKER #DW5453

Percussion Masonry Bit 3/4" SDS Carbide

SKU # 02887405453 Manufacturer Series: Rock Carbide
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Drill Bit Type: Percussion Masonry Bit
Tip: Carbide
Shank Type: SDS
Diameter: 3/4 in.
Length: 8 in.

Additional Info: Usable Length: 6"