BLACK & DECKER #DW5404

Bit; Masonry Drill; Rotary Hammer; Carbide 2 Cutter Tip; 25/64 in., SDS Plus Shank; 3/16 in. Diameter x 8-1/2 in. Length

SKU: 02887405404
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Rotary Hammer Masonry Bit
Tip: Carbide 2 Cutter
Shank Type: 25/64 in., SDS Plus
Diameter: 3/16 in.
Length: 8-1/2 in.
Description
B&D DW5404 3/16X6-1/2X8-1/2 HMR BIT