BLACK & DECKER #DW5222

Bit; Hammer Drill; Masonry; Carbide 2 Cutter Tip; 3/16 in., Round Shank; 3/16 in. Diameter x 3 in. Length

SKU: 02887405222
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Drill Bit Type: Premium Percussion Masonry Bit
Tip: Carbide 2 Cutter
Shank Type: 3/16 in., Round
Diameter: 3/16 in.
Length: 3 in.
Description
B&D DW5222 3/16X3 DRL BIT PREM PERC